Motion
21234 SCOTCH-WELD NEOPRENE CONTACT ADHESIVE 5 GREEN SPRAYABLE 53GL OPEN HD

3M
21234 SCOTCH-WELD NEOPRENE CONTACT ADHESIVE 5 GREEN SPRAYABLE 53GL OPEN HD

3M™ Neoprene Contact Adhesive 5, Green, 55 Gallon Open Head Drum (53 Gallon Net)
MI ITEM #02635088
MFR #21234 SCOTCH-WELD NEOPRENE CONTACT ADHESIVE 5 GREEN SPRAYABLE 53GL OPEN HD
List Price$6,763.91/dr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
21234 SCOTCH-WELD NEOPRENE CONTACT ADHESIVE 5 GREEN SPRAYABLE 53GL OPEN HD

3M™ Neoprene Contact Adhesive 5, Green, 55 Gallon Open Head Drum (53 Gallon Net)
MI ITEM #02635088
MFR #21234 SCOTCH-WELD NEOPRENE CONTACT ADHESIVE 5 GREEN SPRAYABLE 53GL OPEN HD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
List Price$6,763.91/dr for your price

Overview

Mfr description
21234 SCOTCH-WELD NEOPRENE CONTACT
  • For industrial/occupational use only. Not for consumer sale or use.
  • High performance sprayable laminating contact adhesive
  • Adheres sheet metals, such as stainless steel, aluminum, cold rolled steel and many plastics to other various substrates
  • High performance laminating adhesive
  • Excellent moisture and heat resistance and will perform up to up to 300°F/148°C

Specifications

  • Cure Time
    30 min
  • Package Size
    53 gal (US)
  • Color
    Green
  • Application
    Bond Polystyrene Foam Panels
  • Manufacturer Upc Number
    00021200212345
  • UPC_NO
    00021200212345

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought