Motion
4799

3M
4799

Scotch-Weld™ Rubber or Gasket Adhesive - Liquid Form, 5 oz, Tube, Black Color
Mi Item #02635093
MFR #4799
Price$40.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
4799

Scotch-Weld™ Rubber or Gasket Adhesive - Liquid Form, 5 oz, Tube, Black Color
Mi Item #02635093
MFR #4799

Mfr description
21354 SCOTCH-WELD INDUSTRIAL ADHESIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Heat and water resistant adhesive offering long-lasting endurance
  • Bonds firmly and sticks reliably
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$40.08/each

Specifications

Dimensions

  • Container Size
    5 oz
  • Package Size
    5 oz

Details

  • Application
    Bonding, Gasketing
  • Color
    Black
  • Flash Point
    -26 °F, -32 °C
  • Manufacturer Upc Number
    00021200213540
  • Package Type
    Tube
  • Product Form
    Liquid
  • UPC_NO
    00021200213540
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)