Motion
21491 WEATHERBAN SEALANT TAPE 5354 BLACK 3/4"X1/8"X50'

3M
21491 WEATHERBAN SEALANT TAPE 5354 BLACK 3/4"X1/8"X50'

3M™ Weatherban™ Sealant Tape 5354, Black, 3/4 in x 1/8 in x 50 ft, 12 rolls/Case
MI ITEM #02635102
MFR #21491 WEATHERBAN SEALANT TAPE 5354 BLACK 3/4"X1/8"X50'
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
21491 WEATHERBAN SEALANT TAPE 5354 BLACK 3/4"X1/8"X50'

3M™ Weatherban™ Sealant Tape 5354, Black, 3/4 in x 1/8 in x 50 ft, 12 rolls/Case
MI ITEM #02635102
MFR #21491 WEATHERBAN SEALANT TAPE 5354 BLACK 3/4"X1/8"X50'

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
21491 WEATHERBAN SEALANT TAPE 5354
  • For industrial/occupational use only. Not for consumer sale or use.
  • Aggressive, high-tack butyl tape provides a strong hold
  • Permanently tacky adhesive for long-lasting performance
  • Exceptional cold flow resistance delivers long-term results
  • Low moisture vapor transmission offers resilience and toughness
  • Features weather resistance for durability over time

Specifications

  • Backing Material
    Rubber
  • Color
    Black
  • Length
    50 ft
  • Width
    3/4 in
  • Thickness
    1/8 in
  • Manufacturer Stock Number
    62535413504
  • Manufacturer Upc Number
    00021200214912
  • UPC_NO
    00021200214912

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text