1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
22033 SCOTCH-WELD HOT MELT APPLICATOR PG II SPEEDLOADER CART FEED
3M™ Hot Melt Applicator PG II with Speedloader Cartridge Feed, 1/case
MI ITEM #
02635136
MFR #
22033 SCOTCH-WELD HOT MELT APPLICATOR PG II SPEEDLOADER CART FEED
Price
$2,899.40
/each
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Adhesive and Sealant Dispensers
Glue Guns
3M 22033 SCOTCH-WELD HOT MELT APPLICATOR PG II SPEEDLOADER CART FEED
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
22033 SCOTCH-WELD HOT MELT APPLICATOR PG II SPEEDLOADER CART FEED
3M™ Hot Melt Applicator PG II with Speedloader Cartridge Feed, 1/case
MI ITEM #
02635136
MFR #
22033 SCOTCH-WELD HOT MELT APPLICATOR PG II SPEEDLOADER CART FEED
Mfr description
22033 SCOTCH-WELD HOT MELT APPLICATOR
For industrial/occupational use only. Not for consumer sale or use.
Lightweight designs offer easy handling
Uniquely designed for 3M™ Hot Melt adhesives sticks
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$2,899
.40
/each
Add to Cart
Specifications
Dimensions
Glue Stick Diameter
1 in
Glue Stick Length
3 in
Wattage
500 W
Details
Melt Type
Hot Melt
Voltage Rating
120 V
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items