Overview
Mfr description
22036 SCOTCH-WELD HOT MELT APPLICATOR
- For industrial/occupational use only. Not for consumer sale or use.
- Threaded interiors provides easy installation
- Metal construction withstands high temperature adhesives
- Improves sightline and maximum control
- Provides precise and controlled adhesive flow
Specifications
- TypeNozzle
- For Use WithHot Melt Applicator PG II
- Opening Size1/8 in
- Manufacturer Upc Number00021200220364
- Package Quantity3
- UPC_NO00021200220364
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data