Overview
Mfr description
22578 SCOTCH-WELD NITRILE HI PERF
- For industrial/occupational use only. Not for consumer sale or use.
- High performance adhesive forms strong bonds on most vinyls and plastics
- Resists weathering, water, oil, plasticizer migration and fuels
- Provides strong, quick drying flexible bonds
- Optional heat cure increases bond strength
- Sprayable with industrial grade spray equipment
Specifications
- Material CompFabric, Plastic, Vinyl
- Product FormLiquid
- ColorBeige
- Package Size5 gal (US)
- Package TypeCan
- Manufacturer Upc Number00021200225789
- UPC_NO00021200225789
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data