Overview
Mfr description
22589 SCOTCH-WELD NEOPRENE HI PERF
- For industrial/occupational use only. Not for consumer sale or use.
- High performance laminating contact adhesive
- Adheres, sheet metals, such as stainless steel, aluminum, cold rolled steel and many plastics to numerous other substrates
- High performance laminating adhesive
- Excellent moisture and heat resistance and will perform up to up to 300°F/148°C
- Available in tubes, cans or pails
Specifications
- Cure Time30 min
- ColorYellow
- Package Size54 gal (US)
- Package TypeDrum
- ApplicationBonding, Flooring
- Manufacturer Upc Number00021200225895
- UPC_NO00021200225895
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data