Motion
22646 SCOTCH-WELD EPOXY ADHESIVE 1838L TRANSLUCENT PART B/A 1 QT KIT

3M
22646 SCOTCH-WELD EPOXY ADHESIVE 1838L TRANSLUCENT PART B/A 1 QT KIT

3M™ Scotch-Weld™ Epoxy Adhesive 1838L, Translucent, Part B/A, 1 Quart Kit, 6/case
MI ITEM #02635161
MFR #22646 SCOTCH-WELD EPOXY ADHESIVE 1838L TRANSLUCENT PART B/A 1 QT KIT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
22646 SCOTCH-WELD EPOXY ADHESIVE 1838L TRANSLUCENT PART B/A 1 QT KIT

3M™ Scotch-Weld™ Epoxy Adhesive 1838L, Translucent, Part B/A, 1 Quart Kit, 6/case
MI ITEM #02635161
MFR #22646 SCOTCH-WELD EPOXY ADHESIVE 1838L TRANSLUCENT PART B/A 1 QT KIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Package Size
    1 qt (US)
  • Shear Strength
    2500 @ +72°F psi

Details

  • Color
    Transparent
  • Cure Time
    7 @ +72°F days
  • Flammability
    Flammable
  • Manufacturer Upc Number
    00021200226465
  • UPC_NO
    00021200226465

Overview

Mfr description
22646 SCOTCH-WELD EPOXY ADHESIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Formulated to create rigid bonds for reliable adhesion
  • Offers tough, strong bonds through high shear strength
  • Low viscosity for flowable applications
  • Extended work-life allows extra time for adjustment and positioning to achieve ideal results
  • Suitable for a wide variety of metals, woods and some plastics

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought