Specifications
Dimensions
- Package Size1/2 pt (US)
Details
- ColorYellow
- FlammabilityFlammable
- For Use WithBare Metal, Painted Metal, Plastic, Rubber
- Manufacturer Upc Number00021200239267
- Package TypeCan
- UPC_NO00021200239267
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)