Overview
Mfr description
23930 TAPE PRIMER 94 1 GL
- For industrial/occupational use only. Not for consumer sale or use.
- Promotes adhesion to polyethylene, polypropylene, ABS, PET/PBT blends and other on difficult to stick to substrates
- Commonly used for increasing adhesion of film and vinyl graphics in automotive detailing
- Can be applied with brush or swab for small areas and a pressurized flow gun for larger areas
- Dries to a clear finish
- Cleans up with isopropyl alcohol
Specifications
- For Use WithBare Metal, Painted Metal, Plastic, Rubber
- ColorYellow
- FlammabilityFlammable
- Package Size1 gal (US)
- Package TypePail
- Manufacturer Upc Number00021200239304
- UPC_NO00021200239304
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data