Motion
47091H1-DC

3M
47091H1-DC

Safety Glasses - Polycarbonate
MI ITEM #02635171
MFR #47091H1-DC
Price$39.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
47091H1-DC

Safety Glasses - Polycarbonate
MI ITEM #02635171
MFR #47091H1-DC

Mfr description
7100153473 3M PERFORMANCE EYEWEAR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable lenses help provide limited protection from light to moderate impact hazards
  • Lightweight, durable design for comfort and lasting wear
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.16/each

Specifications

Dimensions

  • Weight
    0.343 lb

Details

  • Additional Details
    Anti-Fog Lenses
  • Comfort Features
    Brow and nose bridge
  • Frame Color
    Black/Red
  • Frame Color Family
    Multicolor
  • Frame Style
    Wraparound
  • Frame Temple Material
    Polycarbonate
  • Lens Material
    Polycarbonate
  • Manufacturer Upc Number
    00076308725907
  • UPC_NO
    00076308725907
  • UV Protection
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)