Motion
30060 SCOTCH SPRAY MOUNT REPOSITIONABLE ADHESIVE 6065 10.2 OZ

3M
30060 SCOTCH SPRAY MOUNT REPOSITIONABLE ADHESIVE 6065 10.2 OZ

Scotch® Spray Mount™, 10.25oz, 6065
MI ITEM #02635179
MFR #30060 SCOTCH SPRAY MOUNT REPOSITIONABLE ADHESIVE 6065 10.2 OZ
Price$21.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
30060 SCOTCH SPRAY MOUNT REPOSITIONABLE ADHESIVE 6065 10.2 OZ

Scotch® Spray Mount™, 10.25oz, 6065
MI ITEM #02635179
MFR #30060 SCOTCH SPRAY MOUNT REPOSITIONABLE ADHESIVE 6065 10.2 OZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$21.63/each

Specifications

Dimensions

  • Package Size
    10-1/4 oz

Details

  • Application
    Bonding
  • Color
    Transparent
  • Manufacturer Upc Number
    00021200300608
  • Product Form
    Liquid
  • UPC_NO
    00021200300608

Overview

Mfr description
30060 SCOTCH SPRAY MOUNT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Repositionable on many surfaces
  • For layouts, posters, presentations, graphic designers and more
  • Non-wrinkling
  • VOC <lt/>30% Formulation

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought