Specifications
Dimensions
- Package Size5 oz
Details
- ApplicationRubber Bonding
- ColorTransparent
- Cure Time60 min
- Manufacturer Upc Number00021200300882
- Package TypeTube
- UPC_NO00021200300882
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)