Motion
31312

3M
31312

Scotch-Weld™ Two Part Structural Adhesive - 400 ml, Cartridge, Cure Time 8 to 24 h
Mi Item #02635190
MFR #31312
Price$414.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
31312

Scotch-Weld™ Two Part Structural Adhesive - 400 ml, Cartridge, Cure Time 8 to 24 h
Mi Item #02635190
MFR #31312

Mfr description
31312 SCOTCH-WELD LOW ODOR ACRYLIC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Low odor adhesive is ideal for any setting where harsh fumes or flammability are an issue
  • Provides high shear and peel strength and is toughened for impact resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$414.90/each

Specifications

Dimensions

  • Package Size
    400 ml
  • Shear Strength
    3600 psi

Details

  • Acrylic Type
    Acrylic
  • Application
    Bonding
  • Color
    Beige
  • Cure Time
    8 to 24 h
  • Manufacturer Upc Number
    00021200313127
  • Mix Ratio
    1:1
  • Operating Temperature Range
    -67 to 180 °F
  • Package Type
    Cartridge
  • Type
    Structural Adhesive
  • UPC_NO
    00021200313127
  • Viscosity
    20,000 cP
  • Work Time
    10 min
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)