Overview
Mfr description
31343 FASTBOND CONTACT ADHESIVE 30H
- For industrial/occupational use only. Not for consumer sale or use.
- Bonds most foamed plastics, plastic laminate, wood, plywood and canvas to themselves and to each other
- Post-formable, heat resistant and non-flammable in the wet state
- Low mist formula reduces waste and improves coverage over standard sprays
- Creates a very high strength, heat resistant bond
- Adhesive can be applied by spray, brush or rolled to help improve efficiency in application
Specifications
- Cure Time4 hr
- ColorGreen
- Package Size270 gal (US)
- Package TypeTank
- ApplicationBonding
- Manufacturer Upc Number00021200313431
- UPC_NO00021200313431
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data