Motion
30NF

3M
30NF

FastBond™ Water-based Adhesive - Liquid Form, 270 gal, Tank, Green Color
Mi Item #02635196
MFR #30NF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
30NF

FastBond™ Water-based Adhesive - Liquid Form, 270 gal, Tank, Green Color
Mi Item #02635196
MFR #30NF

Mfr description
31344 FASTBOND CONTACT ADHESIVE 30NF
  • For industrial/occupational use only. Not for consumer sale or use.
  • Bonds most foamed plastics, plastic laminate, wood, plywood and canvas to themselves and to each other
  • Creates a very high strength, high temperature resistant bond with up to a four hour bonding range
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    270 gal (US)
  • Package Size
    270 gal (US)

Details

  • Application
    Bonding
  • Color
    Green
  • Cure Time
    4 hr
  • Manufacturer Upc Number
    00021200313448
  • Package Type
    Tank
  • Product Form
    Liquid
  • UPC_NO
    00021200313448
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)