Overview
Mfr description
7100162995 3M CUBITRON II CLOTH BELT
- For industrial/occupational use only. Not for consumer sale or use.
- Durable 3M™ Cubitron II™ belts with 3M Precision Shaped Grain means fewer belt changes and more parts per belt
- 3M Cubitron II™ belts with 3M Precision Shaped grain offers outstanding cutting capability on carbon steel and tool steels, resulting in greater productivity
- Heat-resistant grinding aid enables rough grinding of titanium and other heat-sensitive high nickel alloys
- Heavyweight backing on coarse grades stands up to high pressure grinding applications
- Delivers long lasting and excellent cutting for dry off-hand applications
Specifications
- Abrasive MaterialCeramic
- Manufacturer Upc Number00051115196577
- UPC_NO00051115196577
- Overall Length132 in
- Overall Width2 in
- ColorRed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data