Motion
41529 SCOTCH-WELD EPOXY ADHESIVE DP420 BLACK 400 ML

3M
41529 SCOTCH-WELD EPOXY ADHESIVE DP420 BLACK 400 ML

Scotch-Weld™ Two Part Structural Adhesives - 400 ml Package, 24 @ +72°F h Cure Time, Black color
MI ITEM #02635235
MFR #41529 SCOTCH-WELD EPOXY ADHESIVE DP420 BLACK 400 ML
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
41529 SCOTCH-WELD EPOXY ADHESIVE DP420 BLACK 400 ML

Scotch-Weld™ Two Part Structural Adhesives - 400 ml Package, 24 @ +72°F h Cure Time, Black color
MI ITEM #02635235
MFR #41529 SCOTCH-WELD EPOXY ADHESIVE DP420 BLACK 400 ML

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Quote Required

Overview

Mfr description
41529 SCOTCH-WELD EPOXY ADHESIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • High peel and shear strength maintains lasting bond at high and low temperatures
  • Toughened for impact and fatigue resistance
  • 20 minute work life provides time for positioning and adjustment
  • Adhesive cures at room temperature, making it a convenient and easy to use solution for challenging applications
  • Reaches high strength quickly with heat cure

Specifications

  • Cure Time
    24 @ +72°F h
  • Color
    Black
  • Flammability
    Flammable
  • Package Type
    Dual Cartridge
  • Package Size
    400 ml
  • Shear Strength
    4500 @ +72°F psi
  • Manufacturer Upc Number
    00021200415296
  • UPC_NO
    00021200415296

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text