1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
41530 SCOTCH-WELD EPOXY ADHESIVE DP420 BLACK 200 ML
Scotch-Weld™ Two Part Structural Adhesives - 200 ml Package, 24 @ +72°F h Cure Time, Black color
MI ITEM #
02635236
MFR #
41530 SCOTCH-WELD EPOXY ADHESIVE DP420 BLACK 200 ML
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Adhesives, Sealants and Tape
Adhesives
Epoxy Adhesives
Epoxy Resins and Adhesives
3M 41530 SCOTCH-WELD EPOXY ADHESIVE DP420 BLACK 200 ML
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
41530 SCOTCH-WELD EPOXY ADHESIVE DP420 BLACK 200 ML
Scotch-Weld™ Two Part Structural Adhesives - 200 ml Package, 24 @ +72°F h Cure Time, Black color
MI ITEM #
02635236
MFR #
41530 SCOTCH-WELD EPOXY ADHESIVE DP420 BLACK 200 ML
Mfr description
41530 SCOTCH-WELD EPOXY ADHESIVE
For industrial/occupational use only. Not for consumer sale or use.
High peel and shear strength maintains lasting bond at high and low temperatures
Toughened for impact and fatigue resistance
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Package Size
200 ml
Shear Strength
4500 @ +72°F psi
Details
Color
Black
Cure Time
24 @ +72°F h
Flammability
Flammable
Manufacturer Upc Number
00021200415302
Package Type
Dual Cartridge
UPC_NO
00021200415302
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items