Motion
41542 FASTBOND FOAM ADHESIVE 100NF LAVENDER 5GL PAIL

3M
41542 FASTBOND FOAM ADHESIVE 100NF LAVENDER 5GL PAIL

3M™ Fastbond™ Foam Adhesive 100NF, Lavender, 5 Gallon Drum (Pail)
MI ITEM #02635240
MFR #41542 FASTBOND FOAM ADHESIVE 100NF LAVENDER 5GL PAIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
41542 FASTBOND FOAM ADHESIVE 100NF LAVENDER 5GL PAIL

3M™ Fastbond™ Foam Adhesive 100NF, Lavender, 5 Gallon Drum (Pail)
MI ITEM #02635240
MFR #41542 FASTBOND FOAM ADHESIVE 100NF LAVENDER 5GL PAIL

Mfr description
41542 FASTBOND FOAM ADHESIVE 100NF
  • For industrial/occupational use only. Not for consumer sale or use.
  • Heat-resistant, water-dispersed adhesive bonds a wide range of lightweight materials
  • Provides professional, industrial strength for demanding applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Package Size
    5 gal (US)

Details

  • Color
    Purple
  • Cure Time
    24 hr
  • Heat Resistance
    +230 °F
  • Package Type
    Pail

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)