Motion
41543 FASTBOND FOAM ADHESIVE 100NF LAVENDER 52GL POLY CLOSED HEAD DRUM

3M
41543 FASTBOND FOAM ADHESIVE 100NF LAVENDER 52GL POLY CLOSED HEAD DRUM

3M™ Fastbond™ Foam Adhesive 100NF, Lavender, 55 Gallon Poly Closed Head Drum (52 Gallon Net)
MI ITEM #02635241
MFR #41543 FASTBOND FOAM ADHESIVE 100NF LAVENDER 52GL POLY CLOSED HEAD DRUM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
41543 FASTBOND FOAM ADHESIVE 100NF LAVENDER 52GL POLY CLOSED HEAD DRUM

3M™ Fastbond™ Foam Adhesive 100NF, Lavender, 55 Gallon Poly Closed Head Drum (52 Gallon Net)
MI ITEM #02635241
MFR #41543 FASTBOND FOAM ADHESIVE 100NF LAVENDER 52GL POLY CLOSED HEAD DRUM

Mfr description
41543 FASTBOND FOAM ADHESIVE 100NF
  • For industrial/occupational use only. Not for consumer sale or use.
  • Heat-resistant, water-dispersed adhesive bonds a wide range of lightweight materials
  • Provides professional, industrial strength for demanding applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Package Size
    52 gal (US)

Details

  • Color
    Purple
  • Cure Time
    24 hr
  • Heat Resistance
    +230 °F
  • Package Type
    Drum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)