Motion
41544 FASTBOND FOAM ADHESIVE 100NF LAVENDER 270 GL POLY TOTE

3M
41544 FASTBOND FOAM ADHESIVE 100NF LAVENDER 270 GL POLY TOTE

3M™ Fastbond™ Foam Adhesive 100NF, Lavender, 270 Gallon Returnable Poly Tote with Cage, IBC
MI ITEM #02635242
MFR #41544 FASTBOND FOAM ADHESIVE 100NF LAVENDER 270 GL POLY TOTE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
41544 FASTBOND FOAM ADHESIVE 100NF LAVENDER 270 GL POLY TOTE

3M™ Fastbond™ Foam Adhesive 100NF, Lavender, 270 Gallon Returnable Poly Tote with Cage, IBC
MI ITEM #02635242
MFR #41544 FASTBOND FOAM ADHESIVE 100NF LAVENDER 270 GL POLY TOTE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Package Size
    270 gal (US)

Details

  • Color
    Purple
  • Cure Time
    24 hr
  • Heat Resistance
    +230 °F
  • Package Type
    Tote

Overview

Mfr description
41544 FASTBOND FOAM ADHESIVE 100NF
  • For industrial/occupational use only. Not for consumer sale or use.
  • Heat-resistant, water-dispersed adhesive bonds a wide range of lightweight materials
  • Provides professional, industrial strength for demanding applications
  • Offers a pebble spray pattern
  • Bonds paper, cardboard, fabric, insulation, plastic, metal, wood and more
  • Non-flammable in its liquid state
  • Repositionable while providing long-lasting strength

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought