Motion
78

3M
78

Spray Adhesive - Liquid Form, 24 fl oz, Transparent Color
Mi Item #02635252
MFR #78
Price$48.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
78

Spray Adhesive - Liquid Form, 24 fl oz, Transparent Color
Mi Item #02635252
MFR #78

Mfr description
41593 POLYSTYRENE FOAM INSULATION
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed specifically for bonding expanding polystyrene foams (EPS)
  • Forms a bond stronger than the polystyrene foam
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$48.13/each

Specifications

Dimensions

  • Container Size
    17.90 oz
  • Package Size
    24 fl oz (US)

Details

  • Application
    Attaching EPDM or TPO Roof Membrane, Gluing and Sticking, Laminating, Polystyrene Bonding, Spraying
  • Color
    Transparent
  • Cure Time
    15 min
  • Fixture Time
    2 to 3 min.
  • Flash Point
    -50 °F, -46 °C
  • Manufacturer Upc Number
    00021200415937
  • Material Comp
    Ceramic, Fabric, Glass, Leather, Metal, Paper, Wood
  • Product Form
    Liquid
  • Substrate
    Wood, Metal, Glass, Ceramics, Leather, Felt, Fabric, Cardboard, Insulation, Paper
  • UPC_NO
    00021200415937
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)