Motion
540

3M
540

Polyurethane Adhesive - 10-1/2 oz, Cartridge, Gray Color, 250 psi Tensile Strength, 24 hr Cure Time
Mi Item #02635253
MFR #540
Price$25.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
540

Polyurethane Adhesive - 10-1/2 oz, Cartridge, Gray Color, 250 psi Tensile Strength, 24 hr Cure Time
Mi Item #02635253
MFR #540

Mfr description
41594 POLYURETHANE SEALANT 540
  • For industrial/occupational use only. Not for consumer sale or use.
  • Multi-purpose bonding and long lasting seals
  • Permanently elastic to allow joint movement
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.52/each

Specifications

Dimensions

  • Package Size
    10-1/2 oz
  • Tensile Strength
    250 psi

Details

  • Application
    Creates Permanently Elastic Seals and Bonds in a Wide Variety Of Service Environments Including Vertical and Horizontal Panel Bonding and Joint Sealing
  • Color
    Gray
  • Cure Time
    24 hr
  • Hardness
    40 Shore A
  • Manufacturer Upc Number
    00021200415944
  • Material Comp
    Fiberglass, Metal, Plastic, Wood
  • Operating Temperature Range
    -40 °F 194 °F
  • Package Type
    Cartridge
  • Product Form
    Paste
  • UPC_NO
    00021200415944
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)