Motion
560

3M
560

Polyurethane Adhesive - 10-1/2 oz, Cartridge, Black Color, 580 psi Tensile Strength, 24 hr Cure Time
MI ITEM #02635256
MFR #560
Price$30.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
560

Polyurethane Adhesive - 10-1/2 oz, Cartridge, Black Color, 580 psi Tensile Strength, 24 hr Cure Time
MI ITEM #02635256
MFR #560

Mfr description
41597 POLYURETHANE ADHESIVE SEALANT 560
  • For industrial/occupational use only. Not for consumer sale or use.
  • High strength bonding to replace mechanical fasteners and rivets
  • Permanently elastic to allow joint movement
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.18/each

Specifications

Dimensions

  • Package Size
    10-1/2 oz
  • Tensile Strength
    580 psi

Details

  • Application
    Panel Bonding, Attaching Exterior Panels and Metal Framework, Vehicle Flooring, Attachment, Transportation Manufacturing (Bus, Rail, Truck, Trailer), Replacement of Mechanical Fasteners in Many Situations
  • Color
    Black
  • Cure Time
    24 hr
  • Hardness
    55 Shore A
  • Manufacturer Stock Number
    62548852326
  • Manufacturer Upc Number
    00021200415975
  • Material Comp
    Fiberglass, Metal, Plastic, Wood
  • Package Type
    Cartridge
  • Product Form
    Paste
  • UPC_NO
    00021200415975

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)