Motion
43353 SCOTCH PERF MASKING TAPE 2364 TAN 36 MM X 55 M 6.5 MIL

3M
43353 SCOTCH PERF MASKING TAPE 2364 TAN 36 MM X 55 M 6.5 MIL

Scotch® Masking Tape - 60.17 yd Long, 36 mm Wide, 6.5 mil Thick, Beige
Mi Item #02635261
MFR #43353 SCOTCH PERF MASKING TAPE 2364 TAN 36 MM X 55 M 6.5 MIL
Price$27.81/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
43353 SCOTCH PERF MASKING TAPE 2364 TAN 36 MM X 55 M 6.5 MIL

Scotch® Masking Tape - 60.17 yd Long, 36 mm Wide, 6.5 mil Thick, Beige
Mi Item #02635261
MFR #43353 SCOTCH PERF MASKING TAPE 2364 TAN 36 MM X 55 M 6.5 MIL

Mfr description
43353 SCOTCH PERF MASKING TAPE 2364
  • For industrial/occupational use only. Not for consumer sale or use.
  • Removes cleanly at up to 300°F/149°C, making it an economical choice for paint bake operations
  • Rubber adhesive provides good adhesion and resists lifting or curling
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.81/rl

Specifications

Dimensions

  • Length
    60.17 yd
  • Thickness
    6.5 mil
  • Weight
    0.768 lb
  • Width
    1.41 in

Details

  • Adhesion Strength
    31 oz-in
  • Adhesive Material
    Natural Rubber,Synthetic Rubber
  • Application
    Paint Preparation
  • Backing Material
    Crepe Paper
  • Color
    Beige
  • Manufacturer Stock Number
    GT500010944
  • Manufacturer Upc Number
    00021200433535
  • Max Operating Temperature
    +300 °F
  • UPC_NO
    00021200433535
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)