Motion
43668 THERMAL BONDING FILM 583 6"X60YD

3M
43668 THERMAL BONDING FILM 583 6"X60YD

3M™ Thermal Bonding Film 583, 6 in x 60 yds, 8/Case
MI ITEM #02635265
MFR #43668 THERMAL BONDING FILM 583 6"X60YD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
43668 THERMAL BONDING FILM 583 6"X60YD

3M™ Thermal Bonding Film 583, 6 in x 60 yds, 8/Case
MI ITEM #02635265
MFR #43668 THERMAL BONDING FILM 583 6"X60YD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
43668 THERMAL BONDING FILM 583 6"X60YD
  • For industrial/occupational use only. Not for consumer sale or use.
  • Flexible
  • Heat or solvent activation
  • Can be die-cut
  • Slight surface tack
  • Heat crosslinkable option
  • Lower temperature lamination of the nitrile phenolic film range

Specifications

  • Backing Material
    Thermoplastic
  • Adhesion Strength
    580 (Solvent Wiped Aluminum) psi, 600 (PCB Substrate FR-4) psi, 630 (Etched Aluminum) psi, 750 (Cold Rolled Steel) psi, 500 (Phenolic Board) psi
  • Color
    Brown
  • Length
    60 yd
  • Width
    6 in
  • Thickness
    2 mil
  • Elongation at Break
    180 %
  • Tensile Strength
    400 psi
  • Operating Temperature Range
    +100 to +300 °F
  • Manufacturer Upc Number
    00021200436680
  • UPC_NO
    00021200436680

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought