Overview
Mfr description
43673 SCOTCH-WELD EPOXY ADHESIVE
- For industrial/occupational use only. Not for consumer sale or use.
- 60 minute work life with handling strength in four hours allows sufficient time for re-positioning
- Toughened for impact resistance and high fatigue resistance to withstand demanding conditions
- Outstanding environmental performance
- High peel and shear strength for strong bonds in critical applications
- Non-sag formulation
Specifications
- Cure Time24 @ +72°F h
- ColorWhite
- FlammabilityFlammable
- Package TypePail
- Package Size5 gal (US)
- Shear Strength4650 @ +72°F psi
- Manufacturer Upc Number00021200436734
- UPC_NO00021200436734
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data