Motion
7100140504 3M DRYWALL SANDING SPONGE 9095DC-NA-4PK, DUAL GRIT BLOCK, 2 7/8

3M
7100140504 3M DRYWALL SANDING SPONGE 9095DC-NA-4PK, DUAL GRIT BLOCK, 2 7/8

3M™ Drywall Sanding Sponge 9095DC-NA-4PK, Dual Grit Block, 2 7/8 in x 4 7/8 in x 1 in, Fine/Medium, 4/pk, 6 pks/cs
MI ITEM #02635286
MFR #7100140504 3M DRYWALL SANDING SPONGE 9095DC-NA-4PK, DUAL GRIT BLOCK, 2 7/8
List Price$10.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100140504 3M DRYWALL SANDING SPONGE 9095DC-NA-4PK, DUAL GRIT BLOCK, 2 7/8

3M™ Drywall Sanding Sponge 9095DC-NA-4PK, Dual Grit Block, 2 7/8 in x 4 7/8 in x 1 in, Fine/Medium, 4/pk, 6 pks/cs
MI ITEM #02635286
MFR #7100140504 3M DRYWALL SANDING SPONGE 9095DC-NA-4PK, DUAL GRIT BLOCK, 2 7/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.73/each for your price

Overview

Mfr description
7100140504 3M DRYWALL SANDING SPONGE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Aluminum Oxide
  • Dual Grit
  • Durable foam
  • When finished, simply rinse and reuse
  • Durable, abrasive mineral coating lasts longer than regular sandpaper
  • Long lasting sanding sponge
  • Less Work
  • Use Wet or Dry

Specifications

  • Overall Width
    2.875 in
  • Overall Length
    4.875 in
  • Overall Thickness
    1 in
  • Manufacturer Upc Number
    00076308932848
  • UPC_NO
    00076308932848

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text