Motion
43779

3M
43779

Scotch-Weld™ Hot Melt Glue - 0.7500 in, Open Time: 3 min, Package Size: 22 lb
MI ITEM #02635291
MFR #43779
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
43779

Scotch-Weld™ Hot Melt Glue - 0.7500 in, Open Time: 3 min, Package Size: 22 lb
MI ITEM #02635291
MFR #43779

Mfr description
43779 SCOTCH-WELD HOT MELT SPRAY
  • For industrial/occupational use only. Not for consumer sale or use.
  • Sprayable, 100% solids adhesive without volatiles
  • Offers excellent adhesion to polypropylene and other low surface energy (LSE) plastics
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    22 lbs
  • Diameter
    0.7500 in
  • Length
    0.7500 in
  • Package Size
    22 lb

Details

  • Application
    Large Surface Lamination Assembly
  • Color
    Tan
  • Heat Resistance
    +175 °F
  • Melt Type
    "High Melt"
  • Open Time
    3 min
  • Package Type
    Case
  • Product Form
    Chips
  • Substrate
    Cardboard, Cork, Easy-to-Bond (HSE), Fabric, Felt, Fibrous Glass, Foam, Hard-to-Bond (LSE), Metal, Paper, Plastic, Wood

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)