Overview
Mfr description
43813 SUPER 77 MULTIPURPOSE ADHESIVE
- For industrial/occupational use only. Not for consumer sale or use.
- Versatile adhesive that bonds a wide range of lightweight materials
- Provides professional, industrial strength for demanding applications
- Offers a fast, aggressive tack for a quick bond that reduces set time
- Bonds paper, cardboard, fabric, insulation, plastic, metal, wood and more
- Allows for a bond time of 15 seconds to 30 minutes
- Repositionable while providing long-lasting strength
Specifications
- Product FormLiquid
- Cure Time1 min
- ColorTransparent
- Package Size52 gal (US)
- ApplicationDrywall Plaster, Fiberglass Insulation Bonding, Gypsum Board, Masonry/Plaster Finishes
- Manufacturer Upc Number00021200438134
- UPC_NO00021200438134
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data