Motion
90

3M
90

Rubber or Gasket Adhesive - Liquid Form, 52 gal, Drum, Transparent Color
Mi Item #02635297
MFR #90
Price$9,485.53/dr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
90

Rubber or Gasket Adhesive - Liquid Form, 52 gal, Drum, Transparent Color
Mi Item #02635297
MFR #90

Mfr description
43814 HI-STRENGTH 90 ADHESIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides professional, industrial strength for demanding applications
  • Comes with a variable-width web spray pattern
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$9,485.53/dr

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • Package Size
    52 gal (US)

Details

  • Application
    Bonding, Hanging
  • Color
    Transparent
  • Cure Time
    10 min
  • Flash Point
    -40 °F, -40 °C
  • Manufacturer Upc Number
    00021200438141
  • Package Type
    Drum
  • Product Form
    Liquid
  • UPC_NO
    00021200438141
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)