Motion
2380

3M
2380

Scotch® Masking Tape - 55 m Long, 24 mm Wide, 7.2 mil Thick, Beige
MI ITEM #02635316
MFR #2380
Price$22.38/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
2380

Scotch® Masking Tape - 55 m Long, 24 mm Wide, 7.2 mil Thick, Beige
MI ITEM #02635316
MFR #2380

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$22.38/rl

Specifications

Dimensions

  • Length
    55 m
  • Thickness
    7.2 mil
  • Weight
    0.51 lb
  • Width
    24 mm

Details

  • Adhesion Strength
    39 oz/in
  • Adhesive Material
    Rubber
  • Application
    Depainting, Painting
  • Backing Material
    Crepe Paper
  • Color
    Beige
  • Manufacturer Stock Number
    GT500015828
  • Manufacturer Upc Number
    00021200445835
  • Max Operating Temperature
    +325 °F
  • Type
    Masking Tape
  • UPC_NO
    00021200445835

Overview

Mfr description
44583 SCOTCH PERF MASKING TAPE 2380
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides strong holding power and exceptional high-temperature resistance
  • Resists slivering when exposed to high heat
  • Removes cleanly after 30 minutes at bake temperatures up to 325° F/162° C
  • Heavy crepe paper backing resists bleed-through
  • Adhesive bonds instantly to many surfaces, holding in place without lifting or curling
  • Strong backing is easy to tear and provides one-piece removal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought