Motion
7100105467 STANDARD ABRASIVES A/O CROSS PAD 723397, 8 PLY, 2 IN X 2 IN X 1/

3M
7100105467 STANDARD ABRASIVES A/O CROSS PAD 723397, 8 PLY, 2 IN X 2 IN X 1/

Standard Abrasives™ A/O Cross Pad 723397, 8 PLY, 2 in x 2 in x 1/2 in, 8-32, 80, 100 per inner 1000 per case
MI ITEM #02635326
MFR #7100105467 STANDARD ABRASIVES A/O CROSS PAD 723397, 8 PLY, 2 IN X 2 IN X 1/
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100105467 STANDARD ABRASIVES A/O CROSS PAD 723397, 8 PLY, 2 IN X 2 IN X 1/

Standard Abrasives™ A/O Cross Pad 723397, 8 PLY, 2 in x 2 in x 1/2 in, 8-32, 80, 100 per inner 1000 per case
MI ITEM #02635326
MFR #7100105467 STANDARD ABRASIVES A/O CROSS PAD 723397, 8 PLY, 2 IN X 2 IN X 1/

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100105467 STANDARD ABRASIVES A/O CROSS
  • For industrial/occupational use only. Not for consumer sale or use.
  • Flexible and easily conforms to the workpiece
  • Ideal for deburring and polishing most radii, holes, recesses and cylinder walls
  • Useful for polishing bell-mouth pieces, drop forge dies, and other pieces with deep recesses
  • Resin bond system provides good grain retention and life
  • Multi-ply laminated construction produces cushioned, chatter-free grinding
  • Aluminum oxide mineral suits most general applications
  • Use with a Standard Abrasives™ Mandrel for Abrasive Pads (sold separately)

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Color
    Brown
  • Manufacturer Upc Number
    00051115413889
  • UPC_NO
    00051115413889
  • Overall Length
    2 in
  • Overall Thickness
    0.5 in
  • Overall Width
    2 in
  • Weight
    0.021 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text