Motion
45163 FASTBOND INSULATION ADHESIVE 49 5 GL PAIL

3M
45163 FASTBOND INSULATION ADHESIVE 49 5 GL PAIL

3M™ Fastbond™ Insulation Adhesive 49, Clear, 5 Gallon Drum (Pail)
MI ITEM #02635342
MFR #45163 FASTBOND INSULATION ADHESIVE 49 5 GL PAIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
45163 FASTBOND INSULATION ADHESIVE 49 5 GL PAIL

3M™ Fastbond™ Insulation Adhesive 49, Clear, 5 Gallon Drum (Pail)
MI ITEM #02635342
MFR #45163 FASTBOND INSULATION ADHESIVE 49 5 GL PAIL

Mfr description
45163 FASTBOND INSULATION ADHESIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Formulated for HVAC fiberglass insulation and more
  • Offers a fast, aggressive tack for a quick, one-surface bond
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Package Size
    5 gal (US)

Details

  • Color
    Transparent
  • Cure Time
    48 hr
  • Heat Resistance
    +230 °F
  • Package Type
    Pail

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)