Specifications
Dimensions
- Package Size255 gal (US)
Details
- ApplicationFelt, Fiberglass, Paper
- ColorTransparent
- Manufacturer Upc Number00021200451935
- Package TypeCan
- UPC_NO00021200451935
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)