Overview
Mfr description
45233 SCOTCH-WELD LOW ODOR ACRYLIC
- For industrial/occupational use only. Not for consumer sale or use.
- Low odor adhesive is ideal for any setting where harsh fumes or flammability are an issue
- Provides high shear and peel strength and is toughened for impact resistance
- 10 minute work life and 20 minute handling strength
- Bonds oily metals with minimal surface prep
- Bonds most plastics, composites and metals
Specifications
- ColorBeige
- Acrylic TypeAcrylic
- Package TypeCan
- ApplicationBonding
- Package Size4.4 gal (US)
- Cure Time8 to 24 h
- Shear Strength3600 psi
- Viscosity18,000 to 22,000 cP
- Manufacturer Upc Number00021200452338
- UPC_NO00021200452338
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data