Motion
45271 SCOTCH-WELD HOT MELT ADHESIVE 3731 Q TAN 5/8"X8"

3M
45271 SCOTCH-WELD HOT MELT ADHESIVE 3731 Q TAN 5/8"X8"

3M™ Hot Melt Adhesive 3731 Q, Tan, 5/8 in x 8 in, 11 lb/case
MI ITEM #02635356
MFR #45271 SCOTCH-WELD HOT MELT ADHESIVE 3731 Q TAN 5/8"X8"
List Price$66.50/lb
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
45271 SCOTCH-WELD HOT MELT ADHESIVE 3731 Q TAN 5/8"X8"

3M™ Hot Melt Adhesive 3731 Q, Tan, 5/8 in x 8 in, 11 lb/case
MI ITEM #02635356
MFR #45271 SCOTCH-WELD HOT MELT ADHESIVE 3731 Q TAN 5/8"X8"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$66.50/lb for your price

Overview

Mfr description
45271 SCOTCH-WELD HOT MELT ADHESIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Solvent-free, 100% solids adhesive
  • Bonds well to polyolefin based plastics
  • High-temperature resistance to 265ºF/129ºC
  • Fast-setting for quick, effective results
  • Provides good peel strength, creating tough and resilient bonds

Specifications

  • Diameter
    5/8 in
  • Length
    8 in
  • Color
    Beige
  • Open Time
    30 s
  • Melt Type
    High Melt
  • Heat Resistance
    +265 °F
  • Package Size
    11 lb
  • Package Type
    Stick

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text