Overview
Mfr description
49000 FASTBOND SPRAY ACTIVATOR 1 1 LITER
- For industrial/occupational use only. Not for consumer sale or use.
- Water dispersed formula is GREENGUARD™ certified, low VOC and LEED® compliant
- High solids to maximize product efficiency
- High coverage with mist, spray application
- Convenient, portable and easy to use delivery system
- Very efficient speed of application and reduction of overspray
Specifications
- For Use With2000NF Contact Adhesive, Polyurethane
- ColorTransparent
- FlammabilityFlammable
- Package Size1 L
- Package TypeSpray Bottle
- TypeActivator
- Manufacturer Upc Number50021200490007
- UPC_NO50021200490007
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data