Motion
49084 SCOTCH-WELD LOW ODOR ACRYLIC ADHESIVE DP810NS TAN 6.76 FL OZ/200 ML

3M
49084 SCOTCH-WELD LOW ODOR ACRYLIC ADHESIVE DP810NS TAN 6.76 FL OZ/200 ML

3M™ Scotch-Weld™ Low Odor Acrylic Adhesive DP810NS, Tan, 200 mL Duo-Pak, 12/case
MI ITEM #02635364
MFR #49084 SCOTCH-WELD LOW ODOR ACRYLIC ADHESIVE DP810NS TAN 6.76 FL OZ/200 ML
List Price$298.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
49084 SCOTCH-WELD LOW ODOR ACRYLIC ADHESIVE DP810NS TAN 6.76 FL OZ/200 ML

3M™ Scotch-Weld™ Low Odor Acrylic Adhesive DP810NS, Tan, 200 mL Duo-Pak, 12/case
MI ITEM #02635364
MFR #49084 SCOTCH-WELD LOW ODOR ACRYLIC ADHESIVE DP810NS TAN 6.76 FL OZ/200 ML

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$298.22/each for your price

Overview

Mfr description
49084 SCOTCH-WELD LOW ODOR ACRYLIC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Low odor adhesive is ideal for any setting where harsh fumes or flammability are an issue
  • Delivers non-sag formulation so adhesive stays where applied
  • Provides high shear and peel strength and is toughened for impact resistance
  • 10 minute work life and 20 minute handling strength
  • Bonds oily metals with minimal surface prep
  • Bonds most plastics, composites and metals

Specifications

  • Color
    Beige
  • Acrylic Type
    Acrylic
  • Package Type
    Cartridge
  • Application
    Bonding
  • Package Size
    200 ml
  • Cure Time
    8 to 24 h
  • Shear Strength
    3600 psi
  • Viscosity
    95,000 cP
  • Manufacturer Upc Number
    00021200490842
  • UPC_NO
    00021200490842

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought