Overview
Mfr description
49094 SCOTCH-WELD HOT MELT ADHESIVE
- For industrial/occupational use only. Not for consumer sale or use.
- 50 second open time allows for positioning
- General purpose 100% solids adhesive
- Ideal for POP displays, carton sealing, furniture, upholstery, and woodworking
Specifications
- ColorBeige
- Open Time50 s
- Melt TypeHigh Melt
- Heat Resistance+130 °F
- Package Size22 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data