Motion
49125

3M
49125

Scotch-Weld™ Hot Melt Glue - 200 mm, Open Time: 35 s, Package Size: 11 lb
Mi Item #02635371
MFR #49125
Price$37.50/lb
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
49125

Scotch-Weld™ Hot Melt Glue - 200 mm, Open Time: 35 s, Package Size: 11 lb
Mi Item #02635371
MFR #49125

Mfr description
49125 SCOTCH-WELD HOT MELT ADHESIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Aggressive hot tack rapidly achieves handling strength
  • Short open time allows for fast assembly lines
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.50/lb

Specifications

Dimensions

  • Container Size
    11 lbs
  • Diameter
    16 mm
  • Length
    200 mm
  • Package Size
    11 lb

Details

  • Color
    Light Amber
  • Heat Resistance
    +130 °F
  • Melt Type
    "Low Melt"
  • Open Time
    35 s
  • Product Form
    Quadrack Stick
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)