1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
49128 SCOTCH-WELD HOT MELT ADHESIVE 3762 LM PG LIGHT AMBER 1"X3"
3M™ Hot Melt Adhesive 3762LM PG, Light Amber, 1 in x 3 in, 22 lb/case
Mi Item #
02635372
MFR #
49128 SCOTCH-WELD HOT MELT ADHESIVE 3762 LM PG LIGHT AMBER 1"X3"
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Adhesives, Sealants and Tape
Adhesives
Glue
Hot Glue Sticks
3M 49128 SCOTCH-WELD HOT MELT ADHESIVE 3762 LM PG LIGHT AMBER 1"X3"
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
49128 SCOTCH-WELD HOT MELT ADHESIVE 3762 LM PG LIGHT AMBER 1"X3"
3M™ Hot Melt Adhesive 3762LM PG, Light Amber, 1 in x 3 in, 22 lb/case
Mi Item #
02635372
MFR #
49128 SCOTCH-WELD HOT MELT ADHESIVE 3762 LM PG LIGHT AMBER 1"X3"
Mfr description
49128 SCOTCH-WELD HOT MELT ADHESIVE
For industrial/occupational use only. Not for consumer sale or use.
Aggressive hot tack rapidly achieves handling strength
Short open time allows for fast assembly lines
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Diameter
1 in
Length
3 in
Package Size
22 lb
Details
Color
Yellow
Heat Resistance
+130 °F
Melt Type
Low Melt
Open Time
35 s
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items