Motion
49130

3M
49130

Scotch-Weld™ Hot Melt Glue - Open Time: 35 s, Package Size: 22 lb
MI ITEM #02635373
MFR #49130
Price$19.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
49130

Scotch-Weld™ Hot Melt Glue - Open Time: 35 s, Package Size: 22 lb
MI ITEM #02635373
MFR #49130

Mfr description
49130 SCOTCH-WELD HOT MELT ADHESIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Aggressive hot tack rapidly achieves handling strength
  • Short open time allows for fast assembly lines
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.96/each

Specifications

Dimensions

  • Container Size
    22 lbs
  • Package Size
    22 lb

Details

  • Application
    Mounting and Trim Attachment
  • Color
    Light Amber
  • Heat Resistance
    +130 °F
  • Melt Type
    "Low Melt"
  • Open Time
    35 s
  • Package Type
    Case
  • Product Form
    Pellet
  • Substrate
    Cardboard, Paper, Wood

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)