Specifications
Dimensions
- Container Size1 gal (US)
Details
- FormLiquid
- Manufacturer Upc Number00021200491429
- Substances RemovedGlue Residue, Grease, Oil, Vinyl Adhesive Residue
- UPC_NO00021200491429
Overview
Mfr description
49142 ADHESIVE REMOVER PALE YELLOW 1 GAL
- For industrial/occupational use only. Not for consumer sale or use.
- Excellent for removal of adhesive residue
- Used for cleaning a wide variety of industrial materials
- Cleans gently, removing tape, label or sticker residue without damaging the surface underneath in most cases
- Wipes away with just a shop towel after use, leaving no filmy residue
- Citrus oil based cleaner not based on chlorinated or petroleum-based solvents
- Leaves a pleasant citrus scent