Overview
Mfr description
50044 FASTBOND INSULATION ADHESIVE
- For industrial/occupational use only. Not for consumer sale or use.
- Formulated for HVAC fiberglass insulation and more
- Offers a fast, aggressive tack for a quick, one-surface bond
- Permits immediate repositioning while providing long-lasting strength
- GREENGUARD™ and UL certified
Specifications
- Package Size100 gal (US)
- Package TypeCan
- Product FormLiquid
- ApplicationFelt, Fiberglass, Paper
- ColorTransparent
- Manufacturer Upc Number00021200500442
- UPC_NO00021200500442
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data