Specifications
Dimensions
- Package Size100 gal (US)
Details
- ApplicationBonding
- ColorPurple
- FlammabilityNot Flammable
- Manufacturer Upc Number00021200565120
- Package TypePail
- UPC_NO00021200565120
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)