Motion
56520 FASTBOND INSULATION ADHESIVE 49 100 GL EZ

3M
56520 FASTBOND INSULATION ADHESIVE 49 100 GL EZ

3M™ Fastbond™ Insulation Adhesive 49, Clear, 100 Gallon EZ-Bulk Tote, IBC
MI ITEM #02635407
MFR #56520 FASTBOND INSULATION ADHESIVE 49 100 GL EZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
56520 FASTBOND INSULATION ADHESIVE 49 100 GL EZ

3M™ Fastbond™ Insulation Adhesive 49, Clear, 100 Gallon EZ-Bulk Tote, IBC
MI ITEM #02635407
MFR #56520 FASTBOND INSULATION ADHESIVE 49 100 GL EZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
56520 FASTBOND INSULATION ADHESIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Formulated for HVAC fiberglass insulation and more
  • Offers a fast, aggressive tack for a quick, one-surface bond
  • Permits immediate repositioning while providing long-lasting strength
  • GREENGUARD™ and UL certified

Specifications

  • Package Size
    255 gal (US)
  • Package Type
    Can
  • Product Form
    Liquid
  • Application
    Felt, Fiberglass, Paper
  • Color
    Transparent
  • Type
    Non-Shrinking
  • Manufacturer Upc Number
    00021200565205
  • UPC_NO
    00021200565205

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text