Motion
56521 FASTBOND INSULATION ADHESIVE 49 255 GL EZ-DRAIN

3M
56521 FASTBOND INSULATION ADHESIVE 49 255 GL EZ-DRAIN

3M™ Fastbond™ Insulation Adhesive 49, Clear, 255 Gallon EZ-Bulk Tote, IBC
MI ITEM #02635408
MFR #56521 FASTBOND INSULATION ADHESIVE 49 255 GL EZ-DRAIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
56521 FASTBOND INSULATION ADHESIVE 49 255 GL EZ-DRAIN

3M™ Fastbond™ Insulation Adhesive 49, Clear, 255 Gallon EZ-Bulk Tote, IBC
MI ITEM #02635408
MFR #56521 FASTBOND INSULATION ADHESIVE 49 255 GL EZ-DRAIN

Mfr description
56521 FASTBOND INSULATION ADHESIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Formulated for HVAC fiberglass insulation and more
  • Offers a fast, aggressive tack for a quick, one-surface bond
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Package Size
    55 gal (US)

Details

  • Application
    Felt, Fiberglass, Paper
  • Color
    Transparent
  • Manufacturer Upc Number
    00021200565212
  • Package Type
    Drum
  • Product Form
    Liquid
  • UPC_NO
    00021200565212

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)