Specifications
Details
- ColorBlack
- Facepiece Type CompFull Face
- Manufacturer Upc Number00021200603792
- Series Compatibility7000, 7800S
- TypeEyeglass Frame and Mount
- UPC_NO00021200603792
Overview
Mfr description
60379 EYEGLASS FRAME & MOUNT
- For industrial/occupational use only. Not for consumer sale or use.
- Use with 3M™ Full Facepiece Respirators 7000 Series
- Permits the wearer to use corrective lenses and to make position adjustment that is most comfortable.
- 1 each per case
- For occupational use only